Abbotsford
iwaledt5s2255w86546smx

STANDARD PRODUCTS 46 inch 25.5W 120V/277V/347V 6500K 3200LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp (Safety Max)

Price $23.49 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65482

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name Linear LED Bulb Designation LED/T5/S2/25.5W/865/46/STD/SMX
Bulb Shape T5 Bulb Base Min Bipin G5
Power (Wattage) 25.5 W Lumens 3300 lm
Color Temperature 6500K Average Life 50000 hr
DLC N Color Rendering Index (CRI) >80
Start Type Program Start (PS) Incandescent Equivalent Wattage 54 W
Diameter 5/8 in Maximum Overall Length 46 in
Standards ETL Listed CONFORMS TO NSF/ANSI 2, cULus Listed, NSF Certified Application Perfect solution for commercial kitchens, art galleries, museums and schools
UPC 069549654822

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok