STANDARD PRODUCTS 24 inch 9W 120-277V 4000K 1150LM T8 Ballast Bypass Medium Bipin G13 Base LED Linear Lamp
Description
PRODUCT FEATURES:- Perfect for long term installations; no need to go back and replace the ballast at a later time.- Best system efficiency; no additional power consumption from the ballast.- Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock.• No need to change sockets; can operate with shunted and non-shunted sockets.
Specifications
Brand Name | Standard Products | Item Name | Linear LED Lamp |
Type | Bypass Double Ended | Designation | LED/T8/9W/840/24/BYP/120-277/ND/STD |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 9 W | Lumens | 1150 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
DLC | N | Color Rendering Index (CRI) | 82 |
Voltage Rating | 120 - 277 VAC | Dimmable | No |
Temperature Rating | -20 to 45 °C | Diameter | 1 in |
Maximum Overall Length | 23-3/4 in | Standards | cULus Listed, FCC Certified, ICES005 Standard, RoHS Compliant |
UPC | 069549661561 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |