Abbotsford
iwaledt812w84048u6ndsmx

STANDARD PRODUCTS 64321 22-7/16" 12W 120V/277V/347V 4000K 1800LM T8 U-Bent U6 G13 Base LED Lamp (Safety Max)

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64321

Description

LED Lamp T8 UBEND U6 G13Base 12W 40K 120-277/347V IS & RS ballasts Glass P.E.T. STANDARD

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type Programmable, LED Bulb Base Group Bi-Pin
Designation LED/T8/12W/840/48/U6/ND/STD/SMX Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 12 W
Lumens 2320 lm Color Temperature 4000 K
Light Color Cool White Voltage Rating 120 - 347 VAC
Dimmable No Temperature Rating -20 to 45 °C
Diameter 26 mm Maximum Overall Length 570 mm
Application For Ceiling Mounting UPC 069549643215

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok