iwaledt817w84048u6ndsmx

STANDARD PRODUCTS 22-7/16 inch 17W 120V/277V/347V 4000K 2370LM T8 U-Bent U6 G13 Base LED Lamp (Safety Max)

Not available for order
Price $34.53 / EA Eco fees: $0.15
Manufacturer:STANDARD
Manufacturer #:64322

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type Programmable, LED Bulb Base Group Bi-Pin
Designation LED/T8/17W/840/48/U6/ND/STD/SMX Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 17 W
Lumens 3080 lm Color Temperature 4000 K
Light Color Cool White Voltage Rating 120 - 347 VAC
Dimmable No Temperature Rating -20 to 45 °C
Diameter 26 mm Maximum Overall Length 570 mm
Application For Ceiling Mounting UPC 069549643222

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok