Abbotsford
iwaledt817w84048u1ndsmx

STANDARD PRODUCTS 22-7/16 inch 17W 120V/277V/347V 4000K 2370LM T8 U-Bent U1 G13 Base LED Lamp (Safety Max)

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64320

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools

Specifications

Brand Name Stanpro Sub Brand Safety Max™
Item Name Linear LED Tube Bulb Overall Shape U-Bent
Designation LED/T8/17W/840/48/U1/ND/STD/SMX Bulb Shape T8
Bulb Base G13 Power (Wattage) 17 W
Lumens 2050 lm Color Temperature 4000 K
Average Life 50000 hr DLC N
Color Rendering Index (CRI) 82 Beam Angle 220°
Ballast Type Electronic Start Type Instant/Rapid
Voltage Rating 120 - 277/347 V Bulb Color/Finish PET Coated
Temperature Rating -20 to 45 °C Diameter 1-1/32 in
Maximum Overall Length 22-7/16 in Standards cULus Listed, cURus Listed, RoHS Complaint
UPC 069549643208

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok