iwaledt814w85048byp120nd

STANDARD PRODUCTS 48 inch 14W 120-277V 5000K 1800LM T8 Ballast Bypass Medium Bipin G13 Base LED Linear Lamp

Availablefor Backorder
Price $15.02 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66164

Description

PRODUCT FEATURES: - Perfect for long term installations; no need to go back and replace the ballast at a later time. - Best system efficiency; no additional power consumption from the ballast. - Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock. • No need to change sockets; can operate with shunted and non-shunted sockets.

Specifications

Brand Name Standard Products Item Name LED Lamp
Type Bypass Double Ended Designation LED/T8/14W/850/48/BYP/120-277/ND/STD
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 14 W Lumens 1800 lm
Color Temperature 5000 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Voltage Rating 120 - 277 VAC
Dimmable No Temperature Rating -4 to 113 °F
Diameter 1 in Maximum Overall Length 47-3/4 in
Standards cULus Listed, DLC Certified, cRLus Certified UPC 069549661646

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok