Abbotsford
iwaledt815w84046metric

STANDARD PRODUCTS 46 inch 15W 120V/277V/347V 4000K 1950LM T8 Metric Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

Price $18.76 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65050

Description

LED T8 metric lamps are specifically designed for the Canadian market. Their 46" length makes these tubes perfect for many government building and educational facility fixtures.

Specifications

Brand Name Standard Products Item Name Linear LED Bulb
Type Metric Designation LED/T8/15W/840/46/METRIC/STD
Bulb Shape T8 Bulb Base Med Bipin G13
Power (Wattage) 16 W LBF, 18 W NBF, 26 W HBF Lumens 1 700 lm LBF, 1 950 lm NBF, 2 750 lm HBF
Color Temperature 4000K Average Life 50000 hr
DLC N Color Rendering Index (CRI) 83
Start Type Instant/Rapid/Program Start Diameter 1 in
Maximum Overall Length 46 in Standards cULus Listed
Application perfect for many government building and educational facility fixtures UPC 069549650503

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok