Abbotsford
iwaledt8s315w84048std

STANDARD PRODUCTS 4 ft 15W 4000K 1900LM T8 Instant/Rapid/Program Start LED Linear Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64665

Description

PRODUCT FEATURES:- Compatible with a variety of traditional electronic instant start, rapid start and program start ballasts.- Quality glass encasing ensures protection against tube yellowing and brittleness.- Plug and play solution for easy installation while allowing the fixture to keep its certification, without any additional wiring needed.- Significantly reduces costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type LED Bulb Base Group Bi-Pin
Bulb Overall Shape Tube Designation LED/T8/S3/15W/840/48/STD
Bulb Shape T8 Bulb Base G13 Medium
Power (Wattage) 15 W Lumens 1450 lm
Color Temperature 4000 K Light Color Cool White
Color Rendering Index (CRI) 83 Beam Angle 240°
Voltage Rating 120 - 347 VAC Bulb Color/Finish Opal
Dimmable No Diameter 26 mm
Maximum Overall Length 1220 mm UPC 069549646650

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok