Abbotsford
iwaledt8s415w84048std

STANDARD PRODUCTS 65478 48” 15W 120/277/347V 4000K 2100LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

Price $13.35 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65478

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Item Name LED Lamp
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 15 W Lumens 2100 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Neutral White DLC N
Color Rendering Index (CRI) 80 Beam Angle > 240°
Start Type Instant, Rapid and Program Voltage Rating 120 - 277/347 VAC
Dimmable No Temperature Rating -4 to 113 °F
Diameter 26 mm Maximum Overall Length 48 mm
Environmental Conditions Damp Location Rated Standards cULus Listed, DLC Certified, RoHS Compliant
UPC 069549654785

Packages

1 - UNIT - 1 25 - UNIT - 25 1050 - SKID - 1050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok