Abbotsford
iwaledt8s415w84048stdsmx

STANDARD PRODUCTS 65513 48” 15W 120/277/347V 4000K 2100LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp (Safety Max)

Price $19.24 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65513

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name Linear LED Bulb Designation LED/T8/S4/15W/840/48/STD/SMX
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 15 W Lumens 1650 lm Low, 2750 lm High
Color Temperature 4000 K Average Life 50000 hr
DLC N Color Rendering Index (CRI) 80
Start Type Instant Voltage Rating 120 - 277/347 V
Bulb Color/Finish PTFE Coated Dimmable No
Maximum Overall Length 48 in Environmental Conditions Damp Location Rated
For Use With Ballasts Standards ETL Listed Conforms to NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified
Application For Commercial Kitchens, Art Galleries, Museums and Schools UPC 069549655133

Packages

1 - UNIT - 1 25 - UNIT - 25 1050 - SKID - 1050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok