iwaledt8s411w84036std

STANDARD PRODUCTS 67000 36” 11W 120/277/347V 4000K 1625LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

Availablefor Backorder
Price $17.62 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:67000

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Item Name Linear LED Bulb
Designation LED/T8/S4/11W/840/36/STD Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 11 W
Lumens 1450 lm Low, 2200 lm High Color Temperature 4000 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Start Type Instant Voltage Rating 120 - 277/347 V
Dimmable No Maximum Overall Length 36 in
Environmental Conditions Damp Location Rated For Use With Ballasts
Standards cULus Listed, DLC Qualified UPC 069549670006

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok