iwaledt8s413w85048std

STANDARD PRODUCTS 65476 48” 13W 120/277/347V 5000K 2000LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

In Stock
Price $12.33 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:65476

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. PRODUCT FEATURES: - Quality glass encasing ensures protection against tube yellowing and brittleness. - LED lamps significantly reduce costly re-lamping charges. - No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type LED Bulb Overall Shape Tubular
Designation LED/T8/S4/13W/850/48/STD Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 13 W
Lumens 2500 lm Color Temperature 5000 K
Average Life 50000 hr Color Rendering Index (CRI) 80
Beam Angle 240° Start Type Instant, Rapid and Program
Voltage Rating 120 - 277 VAC, 347 VAC Temperature Rating -20 to 45 °C
Diameter 1 in Maximum Overall Length 48 in
Standards cULus Listed, RoHS Compliant, DLC Certified UPC 069549654761

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok