iwaledt8s413w83548std

STANDARD PRODUCTS 65474 48” 13W 120/277/347V 3500K 1800LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

In Stock
Price $12.64 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:65474

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. PRODUCT FEATURES: - Quality glass encasing ensures protection against tube yellowing and brittleness. - LED lamps significantly reduce costly re-lamping charges. - No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation LED/T8/S4/13W/835/48/STD Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 13 W
Lumens 1550 lm Low Ballast Factor, 1800 lm Normal Ballast Factor, 2400 lm High Ballast Factor Color Temperature 3500 K
Average Life 50000 hr Color Rendering Index (CRI) 80
Beam Angle > 240° Start Type Instant, Rapid and Program Start
Voltage Rating 120 - 277 VAC/347 VAC Temperature Rating -4 to 113 °F
Diameter 1 in Maximum Overall Length 48 in
Standards DLC Qualified Application For Damp Location
UPC 069549654747

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok