Abbotsford
iwaledt8s49w84024std

STANDARD PRODUCTS 24 inch 9W 120V/277V/347V 4000K 1350LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

Price $17.31 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65473

Description

PRODUCT FEATURES:- Plug and play solution for quick and simple installation without any additional wiring needed.- Compatible with a variety of electronic instant start, rapid start and program start ballasts.

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type Programmable, LED Bulb Base Group Bi-Pin
Designation LED/T8/S4/9W/840/24/STD Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 9 W
Lumens 1800 lm Color Temperature 4000 K
Light Color Cool White DLC N
Voltage Rating 120 - 347 VAC Temperature Rating -20 to 45 °C
Diameter 26 mm Maximum Overall Length 610 mm
UPC 069549654730

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok