iwat513w83546std

STANDARD PRODUCTS 46 inch 13W 120-277V/347V 3500K 1800LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp

Availablefor Backorder
Price $21.94 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66992

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. PRODUCT FEATURES: - Quality glass encasing ensures protection against tubeyellowing and brittleness. - LED lamps significantly reduce costly re-lamping charges. - No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name Linear LED Bulb Designation T5/13W/835/46/STD
Bulb Shape T5 Bulb Base G5
Power (Wattage) 13 W Lumens 1800 lm
Color Temperature 3500 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Voltage Rating 120 - 277/347 V
Incandescent Equivalent Wattage 28 W Maximum Overall Length 46 in
Environmental Conditions Damp Location Rated For Use With Ballasts
Standards ETL Listed Conforms to NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified UPC 069549669925

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok