Abbotsford
iwat513w84046std

STANDARD PRODUCTS 46 inch 13W 120-277V/347V 4000K 1850LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp

Price $22.65 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66993

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tubeyellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name Linear LED Bulb Designation T5/13W/840/46/STD
Bulb Shape T5 Bulb Base G5
Power (Wattage) 13 W Lumens 1850 lm
Color Temperature 4000 K Average Life 50000 hr
DLC N Color Rendering Index (CRI) 82
Start Type Instant Voltage Rating 120 - 277/347 V
Dimmable No Incandescent Equivalent Wattage 28 W
Maximum Overall Length 46 in Environmental Conditions Damp Location Rated
For Use With Ballasts Standards ETL Listed Conforms to NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified
UPC 069549669932

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok