iwat525w85046byp120nd

STANDARD PRODUCTS 46 inch 25W 120-277V 5000K 3400LM T5 Ballast Bypass Min Bipin G5 Base Linear Lamp

Availablefor Backorder
Price $23.60 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66999

Description

PRODUCT FEATURES: - Perfect for long term installations; no need to go back and replace the ballast at a later time. - Best system efficiency; no additional power consumption from the ballast. - Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock. • No need to change sockets; can operate with shunted and non-shunted sockets.

Specifications

Brand Name Standard Products Item Name Linear LED Lamp
Designation T5/25W/850/46/BYP/120-277/ND/STD Bulb Shape T5
Bulb Base G5 Power (Wattage) 25 W
Lumens 3400 lm Color Temperature 5000 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Ballast Type Ballast Bypass Voltage Rating 120 - 277 V
Material Glass Dimmable No
Temperature Rating -20 to 45 °C Diameter 13/16 in
Maximum Overall Length 46 in Standards cULus Listed, RoHS Compliant
UPC 069549669994

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok