Abbotsford
sat25t5led46850dr

SATCO LIGHTING S9911 48 inch 25W 5000K T5 Miniature Bi-Pin Base Non-Dimmable LED Lamp, Natural Light

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9911

Description

25 watt T5 LED; Miniature bi-pin base; 5000K; 50000 average rated hours; 3500 lumens.FEATURES:• Direct Replacement - for use on Electronic ballasts with no rewiring required*• Replaces F54T5/HO linear fluorescent lamps• High efficacy• Long life• 25watt - 32watt Fluorescent equivalency• Integrated thermal fuse at pins• DLC Listed• 5 year Limited warranty

Specifications

Brand Name Satco Products Item Name Linear LED Lamp
Type Linear Bulb Base Group Bi-Pin
Bulb Overall Shape Tube Bulb Shape T5
Bulb Base G5 Miniature Bi-Pin Power (Wattage) 25 W
Lumens 3500 lm Color Temperature 5000 K
Light Color Natural Light Color Rendering Index (CRI) 80 - 89
Beam Angle 185° Dimmable No
UPC 045923099113

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok