sats29910

SATCO LIGHTING S29910 48 inch 25W 4000K 3500LM T5 G5 Base LED Lamp, Cool White

In Stock
Price $18.44 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29910

Description

25 watt T5 LED; Miniature bi-pin base; 4000K; 50000 Average rated hours; 3500 lumens.FEATURES:- Direct Replacement - for use on Electronic ballasts with no rewiring required*- Replaces F54T5/HO linear fluorescent lamps- High efficacy- NSF Approved- Integrated thermal fuse at pins- 5 year Limited warranty

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Designation 25T5/LED/46-840/DR Bulb Shape T5
Bulb Base Miniature Bi-Pin Power (Wattage) 25 W
Lumens 3500 lm Color Temperature 4000 K
Average Life 50000 hr Voltage Rating 120 V
Material Aluminum,Glass Bulb Color/Finish Gloss
Dimmable No Temperature Rating -20 to 45 °C
Diameter 0.63 in Maximum Overall Length 48 in
Standards cULus Listed UPC 045923299100

Packages

(10) - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok