Abbotsford
sats39975

SATCO LIGHTING S39975 48-inch 15W 3000K T8 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S39975

Description

Satco's 15-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210 degree beam spread and high lumens count for superior illumination. With ballast dependent dimmability, this lamp is versatile, functional, and delivers 50,000 hours of warm white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Linear LED Lamp Type Type A
Designation 15T8/LED/48-830/DR Bulb Shape T8
Bulb Base Medium Bi-Pin Power (Wattage) 15 W
Lumens 2100 lm Color Temperature 3000 K
Average Life 50000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 210°
Voltage Rating 277 V Dimmable No
Diameter 1 in Maximum Overall Length 48 in
UPC 045923399756

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok