SATCO LIGHTING S39976 15W 3500K 2100LM T8 Medium Base Dimmable LED Lamp, Natural Light
Description
Satco 4' LED T8 lamps, direct replacement for linear fluorescent T8 lamps in existing fixtures with instant or rapid start ballasts. No rewiring required. All glass tube. Compatible with emergency & dimming ballast. Damp location and NSF certified.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Linear |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 15 W | Lumens | 2100 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 210° |
Voltage Rating | 120 - 277 V | Bulb Color/Finish | Gloss White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 48 in |
Standards | cULus, DLC Listed | UPC | 045923399763 |
Packages
1 - UNIT - 1 | (25) - UNIT - (25) |