Abbotsford
sats39977

SATCO LIGHTING S39977 15W 4000K 2200LM T8 Medium Base Dimmable LED Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S39977

Description

Satco's 15-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210 degree beam spread and high lumens count for superior illumination. With ballast dependent dimmability, this lamp is versatile, functional, and delivers 50,000 hours of cool white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Linear LED Bulb Type Linear
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 15 W Lumens 2200 lm
Color Temperature 4000 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 210°
Voltage Rating 120 - 277 V Bulb Color/Finish Gloss White
Dimmable No Temperature Rating -20 to 45 °C
Diameter 1 in Maximum Overall Length 48 in
Environmental Conditions Damp Location Rated Standards cULus Listed, DLC Qualified
UPC 045923399770

Packages

1 - UNIT - 1 25 - UNIT - (25) SKID - SKID - 1350
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok