SATCO LIGHTING S39977 15W 4000K 2200LM T8 Medium Base Dimmable LED Lamp, Cool White
Description
Satco's 15-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210 degree beam spread and high lumens count for superior illumination. With ballast dependent dimmability, this lamp is versatile, functional, and delivers 50,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Linear LED Bulb | Type | Linear |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 15 W | Lumens | 2200 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 210° |
Voltage Rating | 120 - 277 V | Bulb Color/Finish | Gloss White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 48 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, DLC Qualified |
UPC | 045923399770 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | SKID - SKID - 1350 |