sats39978

SATCO LIGHTING S39978 15W 5000K 2200LM T8 Medium Base Dimmable LED Lamp,Natural LIght

Not available for order
Price $8.37 / EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S39978

Description

15W T8 LED; Medium bi-pin base; 5000K; 50000 Average rated hours; 2200 Lumens; Type A; Ballast dependent

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 15 W Lumens 2200 lm
Color Temperature 5000 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 210°
Voltage Rating 120 - 277 V Bulb Color/Finish Gloss White
Dimmable No Temperature Rating -20 to 45 °C
Diameter 1 in Maximum Overall Length 48 in
Standards cULus, DLC Listed UPC 045923399787

Packages

(25) - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok