Abbotsford
sats9924

SATCO LIGHTING S9924 43W 120-277V 4000K 5500LM T8 R17d Base Non-Dimmable LED Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9924
Documents Documents

Description

43 watt T8 LED; 4000K; Recessed Double Contact base; 50000 Average rated hours; 5500 Lumens.PRODUCT FEATURES:- Direct wire 120-277V line voltage- Double ended wiring- No ballast or external driver required- All glass tube- Shatterproof coated- NSF certified

Specifications

Brand Name Satco Products Sub Brand Satco
Type Linear Lumens 5500 lm
Color Temperature Cool White Average Life 50000 hr
Voltage Rating 277 V Standards cULus - Damp
UPC 045923099243

Packages

(10) - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok