SIGNIFY CANADA 553214 4 ft 10W 120/277/347V 3000K 1500LM CorePro G13 Base T8 TLED Lamp,, White
Description
TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass/Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15000 lamp and ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2 to 8 ft and U-bend with a variety of lumen outputs.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 10T8/COR/48-830/IF15/G 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 10 W | Lumens | 1500 lm |
Color Temperature | 3000 K | Average Life | 50000 hr |
Light Color | White | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Ballast Type | Type A |
Voltage Rating | 120 - 277 VAC, 347 VAC | Amperage Rating | 100 - 260 mA |
Frequency Rating | 25000 - 100000 Hz | Material | Glass |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Incandescent Equivalent Wattage | 32/30/28/25 W |
Diameter | 1-1/8 in | Maximum Overall Length | 47-3/4 in |
Standards | DLC Listed, RoHS Compliant, UL Listed | Application | For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks |
UPC | 046677553210 |
Packages
10 - UNIT - (10) | 900 - SKID - 900 |