Abbotsford
phi11t5he36830if14gdim10

PHILIPS LIGHTING 3 ft 11W 50-80V 3000K 1400LM T5 HE G5 Base Dimmable LED InstantFit Lamp

Price $32.34 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:476457

Description

Philips LED T5HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name Linear LED Bulb Designation 11T5HE/34-830/IF14/G/DIM 10/1
Bulb Shape T5 Bulb Base G5
Power (Wattage) 11 W Lumens 1400 lm
Color Temperature 3000K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 200°
Voltage Rating 50 - 80 V Amperage Rating 60 - 400 mA
Frequency Rating 40000 - 110000 Hz Dimmable Yes
Temperature Rating -20 to 45 °C Width 18.4 mm
Maximum Overall Length 900 mm Standards RoHS Compliant, UL Listed
UPC 046677476458

Packages

10 - UNIT - (10) 910 - SKID - 910
This website uses cookies to ensure you get the best experience on our website. Read more
Ok