phi12t8per48835bb17g101

PHILIPS LIGHTING 4 ft 12W 120-277V 3500K 1700LM MasterClass LEDtube Mains T8 G13 Base Non-Dimmable InstantFit Lamp

In Stock
Price $16.52 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:532689

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand MasterClass
Item Name Linear LED Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 12T8/MAS/48-835/MF17/G 10/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 12 W Lumens 1700 lm
Color Temperature 3500 K Average Life 50000 hr
Light Color Neutral White Color Rendering Index (CRI) 80
Beam Angle 240° Ballast Type Bypass
Start Type Instant Voltage Rating 120 - 277 V
Amperage Rating 40 - 120 mA Frequency Rating 50/60 Hz
Material Glass Dimmable No
Temperature Rating -20 to 45 °C Diameter 28 mm
Maximum Overall Length 1200 mm Standards UL Listed, RoHS, DLC Listed
UPC 046677532680

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok