PHILIPS LIGHTING 4 ft 12W 120-277V 5000K 1800LM MasterClass LEDtube Mains T8 G13 Base Non-Dimmable InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | MasterClass |
Item Name | Linear LED Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 12T8/PER/48-850/BB18/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 12 W | Lumens | 1800 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Bright White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Start Type | Instant |
Voltage Rating | 120 - 277 V | Amperage Rating | 40 - 120 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 28 mm | Maximum Overall Length | 1200 mm |
Standards | UL Listed, RoHS, DLC Listed | UPC | 046677532703 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |