phi12t8pro48835if17g101

PHILIPS LIGHTING 4 ft 12W 120/277/347V 3500K 1700LM T8 G13 Base Non-Dimmable LED InstantFit Lamp

Not available for order
Price $11.64 / EA Eco fees: $0.15
Manufacturer:SIGNIFY
Manufacturer #:530477

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name Linear LED Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 12T8/PRO/48-835/IF17/G 10/1 FB
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 12 W Lumens 1700 lm
Color Temperature 3500 K Average Life 50000 hr
Light Color Warm Neutral Color Rendering Index (CRI) 82
Beam Angle 240° Start Type Instant
Voltage Rating 120 - 277/347 V Amperage Rating 100 - 260 mA
Frequency Rating 25000 - 105000 Hz Material Glass
Dimmable No Temperature Rating -20 to 45 °C
Diameter 1 in Maximum Overall Length 1200 mm
Standards UL Listed, RoHS, DLC Listed Application For Indoor Use
UPC 046677530471

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok