phi12t8pro48840if18g101

PHILIPS LIGHTING 4 ft 12W 120/277/347V 4000K 1800LM T8 G13 Base Non-Dimmable CorePro LEDtube InstantFit Lamp

In Stock
Price $11.35 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:530485

Description

The CorePro LED Type A - Ballast Driven InstantFit TLED is a great LED solution suitable for replacing T8 fluorescent lamps, using the existing ballast. The InstantFit (Type A) lamps can also be used with Philips TLED drivers for Type C applications

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name LED Lamp Bulb Base Group Bi-Pin
Designation 12T8/PRO/48-840/IF18/G 10/1 FB Bulb Shape T8 Fluorescent
Bulb Base G13 Medium Bi-Pin Power (Wattage) 12 W
Lumens 1800 lm Color Temperature 4000 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Voltage Rating 120 - 277 V, 347 V Amperage Rating 100 - 260 mA
Frequency Rating 25000 - 105000 Hz Dimmable No
Temperature Rating -20 to 45 °C Ambient Diameter 1.09 in
Maximum Overall Length 47.73 in Standards UL Listed, DLC Compliant, RoHS Compliant
Application Indoor, General Purpose UPC 046677530488

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok