phi12t8pro48850if18g101

PHILIPS LIGHTING 4 ft 12W 120/277/347V 5000K 1800LM T8 G13 Base Non-Dimmable LED InstantFit Lamp

In Stock
Price $11.95 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:530493

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name LED Lamp Bulb Base Group Bi-Pin
Designation 12T8/PRO/48-850/IF18/G 10/1 FB Bulb Shape T8 Fluorescent
Bulb Base G13 Medium Bi-Pin Power (Wattage) 12 W
Lumens 1800 lm Color Temperature 5000 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Beam Angle 240° Voltage Rating 120 - 277 V, 347 V
Amperage Rating 100 - 260 mA Frequency Rating 25000 - 105000 Hz
Dimmable No Temperature Rating -20 to 45 °C Ambient
Diameter 1.09 in Maximum Overall Length 47.73 in
Standards UL Listed, DLC Compliant, RoHS Compliant Application Indoor, General Purpose
UPC 046677530495

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok