Philips LED T5 HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Philips LED T5 HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | Linear LED Bulb | Designation | 14T5HE/46-830/IF20/G/DIM 10/1 |
Bulb Shape | T5 | Bulb Base | G5 |
Power (Wattage) | 14 W | Lumens | 2000 lm |
Color Temperature | 3000K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 200° |
Voltage Rating | 70 - 105 V | Amperage Rating | 150 - 350 mA |
Frequency Rating | 40000 - 110000 Hz | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Width | 18.4 mm |
Maximum Overall Length | 1200 mm | Standards | RoHS Compliant, UL Listed, DLC Certified |
UPC | 046677476496 |
10 - UNIT - 10 |