The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.
The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | Linear LED Bulb | Designation | 14T8/PRO/48-830/IF20/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 (Medium Bi-Pin) |
Power (Wattage) | 14 W | Lumens | 2000 lm |
Color Temperature | 3000K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 240 degrees |
Voltage Rating | 120 - 347 V | Amperage Rating | 100 - 260 mA |
Frequency Rating | 25000 - 105000 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C | Width | 28 mm |
Maximum Overall Length | 1200 mm | Standards | UL Listed, RoHS Compliant, DLC Certified |
Application | For Indoor Application | UPC | 046677452407 |
1 - UNIT = (1) | 10 - UNIT = 10 | 550 - UNIT = 550 |