Abbotsford
phi14t8proled485000ifg

PHILIPS LIGHTING 4 ft 14W 120/277/347V 5000K 2100LM T8 Non-Dimmable LED InstantFit Lamp

Price $12.94 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:470120

Description

The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Type LED Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 14T8 PRO/48-850/IF21/G 10/1 FB
Bulb Shape T8 Bulb Base G13 Medium
Power (Wattage) 14 W Lumens 2100 lm
Color Temperature 5000 K Average Life 50000 hr
Light Color Daylight Color Rendering Index (CRI) 82
Beam Angle 240° Voltage Rating 120 - 277 VAC, 347 VAC
Amperage Rating 110 - 340 mA Frequency Rating 25000 - 105000 Hz Input
Material Glass Bulb Color/Finish Frosted
Dimmable No Temperature Rating -20 to 45 °C Ambient
Incandescent Equivalent Wattage 32 W Diameter 1 in
Maximum Overall Length 48 in Standards UL Listed, RoHS Compliant, DLC Certified, Energy Star Certified
Application For General Purpose, Indoor/Outdoor use UPC 046677452483

Packages

10 - UNIT - (10) 650 - SKID - 650
This website uses cookies to ensure you get the best experience on our website. Read more
Ok