Abbotsford
phi14t8pro48840bb18g101

SIGNIFY 477331 CorePro Linear LED Lamp T8 14 W 1800 lm 4000 K Flood 240° No Dimmable

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:477331

Description

Philips ballast bypass (UL Type B) T8 LED lamps use a double-ended design which significantly simplifies installation, saving time and costs. This product can replace either T8 or T12 lamps in fixtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders.

Specifications

Brand Name Philips Lighting Sub Brand CorePro
Item Name Linear LED Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 14T8PRO/48-840/BB18/G 10/1 FB
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 14 W Lumens 1800 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 240° Ballast Type Bypass
Start Type Instant Voltage Rating 120 - 277 V
Amperage Rating 47 - 130 mA Frequency Rating 50/60 Hz
Material Glass Bulb Color/Finish Frosted
Dimmable No Temperature Rating -20 to 45 °C
Diameter 1 in Maximum Overall Length 1200 mm
Standards UL Listed, RoHS, DLC Listed UPC 046677477332

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok