Abbotsford
phi15t8483500if

SIGNIFY 456905 4 ft 15W 3500K 2700LM InstantFit T8 LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:456905

Description

Philips CRI medium bi-pin G13 base instant fit tube. White dimmable.

Specifications

Brand Name Philips Lighting Item Name Linear LED Lamp
Type LED Bulb Shape T8
Bulb Base G13 Power (Wattage) 15 W
Lumens 2700 lm Color Temperature 3500 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Voltage Rating 120/277/347 V Bulb Color/Finish White
Dimmable Yes Diameter 1 in
Application Projection UPC 046677456900

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok