phi165plled243500if

PHILIPS LIGHTING 2 ft 16.5W 120/277V 3500K Philips Instant Fit PL-L High Output LED, White

In Stock
Price $42.63 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:456640

Description

Philips InstantFit LED T8 and PL-L Lamps are an ideal energy saving choice for existing fluorescent fixtures. Full light output in spaces with temperatures down to -4°F (-20°C). Perfect for applications with frequent “on/off” switching cycles. Buildings that desire to be mercury free. Instant on, no flicker or buzz. Fits into existing linear fixtures. Optimized performance with instant start ballasts. Compatible with select program start ballasts. Eliminates the need for rewiring and allows the fixture to maintain original UL and CSA compliance.

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Type LED Bulb Overall Shape Tube
Designation 16.5PL-LED/24-3500 IF 10/1 Bulb Shape T8
Bulb Base 2G11 Power (Wattage) 16.5 W
Lumens 2000 lm Color Temperature 3500 K
Average Life 40000 hr Light Color 835 Warm White
Color Rendering Index (CRI) 82 Beam Angle 160°
Voltage Rating 120 - 277 V Bulb Color/Finish Opal
Dimmable No Application Projection
UPC 046677456641

Packages

1 - UNIT = (1) 10 - UNIT = 10 1200 - UNIT = 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok