SIGNIFY 471763 4ft 16.5W 120-277V 4000K CorePro T8 Non-Dimmable LED Lamp
Description
PHILIPS MainsFit (UL Type-B) lamps ballast bypass (UL Type B) T8 LED lamps use a double-ended design which significantly simplifies installation, saving time and costs. This product can replace either T8 or T12 lamps in fixtures containing shunted or non-shunted G13(medium bi-pin) lamp holders.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro |
Item Name | Linear LED Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 16.5T8PRO/48-840/BB21/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 16.5 W | Lumens | 2100 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Start Type | Instant |
Voltage Rating | 120 - 277 V | Amperage Rating | 55 - 154 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 1200 mm |
Standards | UL Listed, RoHS, DLC Listed | UPC | 046677471767 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |