SIGNIFY 539972 4 ft 16W 4000K 1800LM T12 Non-Dimmable LED Lamp
Description
Lamp, Application: Education-Healthcare-Hospitality-Industry-Office, Voltage Rating: 40-330V, Wattage: 16W, Shape: E12, Base: Candelabra Screw, Color Temperature4100K, ColorWarm Glow, Color Rendering Index (CRI)90, Average Life15000HR, FinishClear, Lumens1800LM, Frequency50-120000Hz, Dimmable, CertificationsEU REACH restrictions compliant
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 16T8/LED/48-840/UF18/G 10/1 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 16 W | Lumens | 1800 lm |
Color Temperature | 4000 K | Average Life | 36000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Type A |
Voltage Rating | 40 - 330 V | Frequency Rating | 50 - 120000 Hz |
Material | Glass | Dimmable | No |
Temperature Rating | -20 to 45 °C | Diameter | 10.94 in |
Height | 47.795 in | Width | 1.142 in |
Maximum Overall Length | 48 in | Standards | UL, DLC, RoHS Compliant |
Application | Education, Healthcare, Hospitality, Industry, Office | UPC | 046677539979 |
Packages
10 - UNIT - (10) | 650 - SKID - 650 |