Abbotsford
phi20t12emled484000ifg

PHILIPS LIGHTING 4 ft 20W 120-270V 4000K 2100LM T8 Non-Dimmable LED InstantFit Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:463117

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Type LED Bulb Base Group Bi-Pin
Bulb Overall Shape Tube Designation 20T12 EM LED/48-4000 IFG 10/1
Bulb Shape T12 Bulb Base G13 Medium
Power (Wattage) 20 W Lumens 2100 lm
Color Temperature 4000 K Light Color 841 Cool White
Color Rendering Index (CRI) 82 Beam Angle 240°
Start Type Instant Fit Voltage Rating 120 - 270 V
Amperage Rating 220 mA Bulb Color/Finish Opal
Diameter 28 mm Maximum Overall Length 1212 mm
Standards Energy Efficiency Class A+ Certified UPC 046677463113

Packages

1 - UNIT - 1 10 - UNIT = (10) 360 - UNIT = 360
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok