PHILIPS LIGHTING 46 inch 24W 39-64V 4000K 3500LM T5HO G5 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED T5 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Designation | 24T5 LED/HO/48-4000 IF 10/1 | Bulb Shape | T5 |
Bulb Base | G5 | Power (Wattage) | 24 W |
Lumens | 3500 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Voltage Rating | 120 - 277 V, 347 - 480 V | Amperage Rating | 400 - 600 mA |
Frequency Rating | 40000 - 80000 Hz | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Maximum Overall Length | 1200 mm |
For Use With | T5HO Ballasts | Standards | UL Listed, RoHS, DLC Compliant |
Application | GENERAL LIGHTING | UPC | 046677467142 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 10 - UNIT - 10 |