PHILIPS LIGHTING 532390 5.5W 14-60V 2700K 520LM PL-C G24Q Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Single-Ended Tube | Designation | 5PL-C/LED/13H/827/IF5/P/4P 20/1 |
Bulb Shape | T8 | Bulb Base | G24Q 4-Pin |
Power (Wattage) | 5.5 W | Lumens | 520 lm |
Color Temperature | 2700 K | Average Life | 50000 hr |
Light Color | Warm White | Series/Model | InstantFit |
Color Rendering Index (CRI) | 82 | Beam Angle | 150° |
Ballast Type | Type A | Voltage Rating | 14 - 60 V |
Amperage Rating | 130 - 280 mA | Frequency Rating | 25000 - 100000 Hz |
Material | Plastic | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Maximum Overall Length | 137.4 mm |
Standards | RoHS Compliant, UL Listed | Application | For Retail and Hospitality, Residential, Healthcare |
UPC | 046677532390 |
Packages
1 - UNIT - 1 |