phi55plcled13h840if5p4p2

PHILIPS LIGHTING 532424 5.5W 14-60V 4000K 580LM PL-C G24Q Base Non-Dimmable LED InstantFit Lamp

Availablefor Backorder
Price $19.38 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:532424

Description

Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear LED Lamp
Type Energy Saving Designation 5.5PL-C/LED/13H/840/IF5/P/4P 20/1
Bulb Shape PL-C Bulb Base G24Q
Power (Wattage) 5.5 W Lumens 580 lm
Color Temperature 4000 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 150°
Voltage Rating 14 - 60 V Amperage Rating 280 mA
Frequency Rating 25000 - 100000 Hz Dimmable Yes
Temperature Rating -20 to 45 °C Ambient Diameter 27 mm
Maximum Overall Length 137.4 mm Standards UL Listed, RoHS Compliant
UPC 046677532420

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok