PHILIPS LIGHTING 532440 5.5W 14-60V 3000K 550LM PL-C G24Q Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Single-Ended Tube | Designation | 5PL-C/LED/13V/830/IF5/P/4P 20/1 |
Bulb Shape | T8 | Bulb Base | G24Q 4-Pin |
Power (Wattage) | 5.5 W | Lumens | 550 lm |
Color Temperature | 3000 K | Average Life | 50000 hr |
Light Color | White | Series/Model | InstantFit |
Color Rendering Index (CRI) | 82 | Beam Angle | 150° |
Ballast Type | Type A | Voltage Rating | 14 - 60 V |
Amperage Rating | 130 - 280 mA | Frequency Rating | 25000 - 100000 Hz |
Material | Plastic | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 45.7 mm |
Maximum Overall Length | 117.6 mm | Standards | RoHS Compliant, UL Listed |
Application | For Retail and Hospitality, Residential, Healthcare | UPC | 046677532444 |
Packages
20 - UNIT - (20) | 3600 - SKID - 3600 |