PHILIPS LIGHTING 532382 5W 120-277V 4000K 580LM PL-C GX23-2 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Type | Energy Saving | Designation | 5PL-C/LED/13V/840/IF5/P/2P 20/1 |
Bulb Shape | PL-C | Bulb Base | GX23-2 |
Power (Wattage) | 5 W | Lumens | 580 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 150° |
Voltage Rating | 120 - 277 V | Amperage Rating | 50 mA |
Frequency Rating | 50/60 Hz | Dimmable | No |
Temperature Rating | -40 °C Ambient, 90 °C Base | Diameter | 45.7 mm |
Maximum Overall Length | 117.6 mm | Standards | UL Listed, RoHS Compliant |
UPC | 466775323834 |
Packages
1 - UNIT - 1 |