PHILIPS LIGHTING 529511 5W 120-277V 2700K 520LM PL-S GX23 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Base Group | Double-Ended Tube | Designation | 5PL-S/LED/13H/827/IF5/P/2P 20/1 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 5 W |
Lumens | 520 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 120° |
Voltage Rating | 120 - 277 V | Frequency Rating | 50/60 Hz |
Dimmable | No | Height | 15.8 mm |
Standards | DLC Listed | Application | For Airport, Industry, Landmark, Office, Retail |
UPC | 046677529512 |
Packages
1 - UNIT - 1 |