phi5plsled13h835if5p2p20

PHILIPS LIGHTING 529578 5W 120-277V 3500LM 560LM PL-S GX23 Base Non-Dimmable LED InstantFit Lamp

Available for Backorder
Price $19.38 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:529578

Description

Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear LED Lamp
Designation 5PL-S/LED/13H/835/IF5/P/2P 20/1 Bulb Shape T8
Bulb Base GX23 Power (Wattage) 5 W
Lumens 580 lm Color Temperature 3500 K
Average Life 50000 hr Light Color Neutral White
Color Rendering Index (CRI) 82 Beam Angle 180°
Voltage Rating 120 - 277 V Amperage Rating 50 mA
Frequency Rating 50/60 Hz Dimmable No
Temperature Rating -20 to 45 °C Diameter 31.1 mm
Maximum Overall Length 166 mm Standards UL Listed, RoHS Compliant
UPC 046677529574

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok