phi85t8243000if101

PHILIPS LIGHTING 2 ft 8.5W 4000K 120-277V 1050LM T8 Non-Dimmable LED InstantFit Lamp

Not available for order
Price $25.28 / EA
Manufacturer:SIGNIFY
Manufacturer #:452011

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Designation 8.5T8/24-3000 IF 10/1 Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 8.5 W
Lumens 950 lm Color Temperature 3000 K
Average Life 50000 hr Light Color 830 Warm White
Color Rendering Index (CRI) 82 Beam Angle 160°
Start Type Instant Fit Voltage Rating 100 - 240 V
Bulb Color/Finish Frosted Dimmable No
Diameter 28 mm Maximum Overall Length 602.8 mm
Standards Energy Efficiency Class A+ Certified Application GENERAL LIGHTING
UPC 046677452018

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok