Abbotsford
phi85plctled26h3000if4p

PHILIPS LIGHTING 458372 8.5W 120V 3000K 900LM 4-Pin Non-Dimmable LED InstantFit Lamp

Price $29.29 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458372

Description

Easily upgrade to LED from fluorescent. Philips InstantFit LED 4-pin lamps make the transition to LED from CFL 4-pin lamps as simple as replacing a lamp. With both vertical and horizontal options and a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps. The horizontal version includes a rotatable end cap to ensure the light is correctly aimed. Easy to experience: • Replaces compact fluorescent lamps (4-pin) • Compatible with a wide range of ballasts • Fits into existing G24q/GX24 fluorescent sockets • Eliminates the need for rewiring by using the existing CFL 4-pin lamps ballast • Lasts 2x longer than comparable fluorescent tubes reducing maintenance Sustainable Lighting Solution: • Energy savings of up to 60% • No mercury allowing for non-hazardous waste disposal Superior Performance: • Best-in-class flux, intensity and beam quality • Long life: 40,000-hour rated life • Minimal color shift & stable flux output throughout lifetime • No harmful UV radiation

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Bulb Overall Shape Tube Designation 8.5PL-C/T LED/26H-3000 IF 4P 10/1
Bulb Shape T8 Power (Wattage) 8.5 W
Lumens 900 lm Color Temperature 3000 K
Light Color 830 Warm White Color Rendering Index (CRI) 82
Beam Angle 120° Start Type Instant Fit
Voltage Rating 120 - 277 V Bulb Color/Finish Opal
Dimmable No Diameter 28.4 mm
Maximum Overall Length 163.1 mm Application Industrial
UPC 046677458379

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok